- Medici Roller
description
- Concrete Saver® Medici® Decorative Polyurea Floor Coating is a high gloss, UV stable polyurea floor coating for use in industrial and commercial environments. Unique faux stain finishes are created using the Medici coating, tray and roller system. Medici combines two different finish colors in a simultaneous roller application to obtain a faux stain finish. The high solids content and excellent abrasion resistance makes it the perfect choice for and durable, decorative floor.
features
- 100% UV stable decorative finish
- Fast dry coating accepts light traffic in 4-6 hours
- full vehicle traffic in 24 hours
- Durable polyurea formula protects against chemicals and abrasion
- Easy roller application creates a consistent finish unlike other concrete stains
- One gallon covers up to 400 sq. ft.
- Repair damaged concrete first with InstaPatch® .
- Cut in along walls and other areas with a 3” chip brush blending the colors to achieve the same appearance.
- One gallon kit
- InstaPatch® Concrete Repair
| Weight | 0.0 LB |
| EAN or UPC | 20066247973 |

