Skip to content Skip to navigation menu
Rust-Oleum271819

271819

Floor, Anti-Slip Yellow Step Edge
Item #114672805
  • Floor, Anti-Slip Type
  • Yellow Color
  • Extra Coarse Finish
  • 36 in x 2 3/4 in Size
Rust-Oleum271819
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Floor, Anti-Slip Type
  • Yellow Color
  • Extra Coarse Finish
  • 36 in x 2 3/4 in Size
Type Floor, Anti-Slip
Color Yellow
Weight 0.0 LB
EAN or UPC 20066230906
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison