
- Floor, Anti-Slip Type
- Black Color
- Extra Coarse Finish
- 47 in x 47 in Size
description
- Heavy duty anti-slip sheeting provides a protective cover for damaged, worn or slippery floors.
features
- Excellent chemical and corrosion resistance
- Extremely durable for pedestrian, vehicle or forklift traffic
- EMPTY HEADING
- 47" x 47"
- 47" x 96"
Type | Floor, Anti-Slip |
Color | Black |
Weight | 0.0 LB |
EAN or UPC | 20066230821 |
