- Floor, Anti-Slip Type
- Black & Yellow Color
- Extra Coarse Finish
- 32 in x 10 in Size
description
- Preformed anti-slip step covers immediately creates a durable, safe and slip resistant surface. SafeStep is available in medium and extra coarse grit as well as a variety of sizes. Ideally suited for stairs, landings, platforms, ramps and wash down areas.
features
- Excellent slip-resistance, even when wet
- Extremely durable and can withstand vehicle traffic
- Easy glue and screw installation
- Interior and exterior use
- 32" x 10"
- 36" x 10"
- 48" x 10"
- 59" x 10"
- 32" x 13 1/2"
- 36" x 13 1/2"
- 48" x 13 1/2"
- 59" x 13 1/2"
- 47 1/4" x 47 1/4"
| Type | Floor, Anti-Slip |
| Color | Black & Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 20066230647 |

