- Inverted Type
- Solvent Base Type
- 18 oz Container Size
- Dark Blue Color
- Gloss Finish
description
- Easily designate paths and boundaries with Rust-Oleum Industrial Choice® S1600 System Inverted Striping Paint Spray. This solvent-based paint creates crisp, long-lasting lines that withstand weather and wear. Sprays upside-down for easy use.
features
- Creates bright, sharp, well-defined lines
- resists smudging
- For indoor/outdoor use on concrete, gravel or other types of pavement
- Dries in less than 10 minutes
- Guaranteed not to clog
- excellent coverage
- Meets USDA requirements for incidental food contact
- Apply using the Athletic Field Striping Machine or Striping Wand
- 18 oz. Spray
- Striping Machine
- Striping Wand
| Container Size | 18 oz |
| Color | Dark Blue |
| Finish | Gloss |
| Dry Time | <10 mins |
| Container Type | Aerosol |
| Base Type | Solvent |
| Type | Inverted, Stripping |
| Application Method | Spray |
| Weight | 8.7 LB |
| EAN or UPC | 20066214234 |

