Skip to content Skip to navigation menu
Rust-Oleum245482

245482

ENAMEL 1-GL SEMIGL PLEASANT GREEN 3
Item #101417659
  • 1 gal Can
  • Pleasant Green
  • V7400 System Alkyd Enamel Paint
Rust-Oleum245482
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • VOC <340VOC <340
  • No Air ShippingNo Air Shipping
  • 1 gal Can
  • Pleasant Green
  • V7400 System Alkyd Enamel Paint

description

  • Get outstanding protection and color with the lower-VOC version of Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating. Our High Performance V7400 System 340 VOC DTM Alkyd Enamel outperforms other brands in corrosion resistance and coverage.

applications

  • Single-component, easy-to-use coating for general plant maintenance, including machinery, equipment, pipes, handrails, trim, doors, new construction, OEM and more

features

  • dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee—maximum corrosion protection
  • Meets USDA requirements for incidental food contact
  • accepted for use in federally registered Canadian food facilities
  • VOC<340 g/l
  • High-gloss finish
  • one-coat coverage

compliances

  • 0
Resin Type Alkyd Enamel
Temperature Rating [Max] 212 °F
Container Size 1 gal
VOC Content <340 g/l
Type High Performance, Exterior Paint
Color Group Green
Finish Semi-Gloss
Recommended Primer V7400 System Primers
Recoat Time 24 h
Container Type Can
Color Pleasant Green
Dry Time 2 to 4 hrs
Origin Alkyd Enamel Paints
Weight 10.29 LB
EAN or UPC 20066172992
  • VOC <340VOC <340
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison