- 1 gal Can
- Marlin Blue
- V7400 System Alkyd Enamel Paint
description
- A lower VOC version of Rust-Oleum's original direct-to-metal (DTM) rust preventative coating that provides metal surfaces with the ultimate protection from the ravages of rust corrosion.
applications
- Single-component, easy-to-use coating for general plant maintenance, including machinery, equipment, pipes, handrails, trim, doors, new construction, OEM and more
features
- High-gloss finish
- one-coat coverage
- dries tack-free in 2-4 hours
- Resists chipping, fading, weathering
- Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- VOC<340 g/l
compliances
- 0
| Recommended Primer | V7400 System Primers |
| Origin | Alkyd Enamel Paints |
| Type | High Performance, Exterior Paint |
| Container Size | 1 gal |
| Recoat Time | 24 h |
| Color | Marlin Blue |
| Color Group | Blue |
| VOC Content | <340 g/l |
| Resin Type | Alkyd Enamel |
| Finish | Gloss |
| Dry Time | 2 to 4 hrs |
| Container Type | Can |
| Temperature Rating [Max] | 212 °F |
| Weight | 9.52 LB |
| EAN or UPC | 20066172879 |
-
VOC <340


