Skip to content Skip to navigation menu
Rust-Oleum245386

245386

ENAMEL 5-GL GLOSS FIRE HYDRANT RED
Item #104160124
  • 5 gal Can
  • Fire Hydrant Red
  • V7400 System Alkyd Enamel Paint
Rust-Oleum245386
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • VOC <340VOC <340
  • 5 gal Can
  • Fire Hydrant Red
  • V7400 System Alkyd Enamel Paint

description

  • Get outstanding protection and color with the lower-VOC version of Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating. Our High Performance V7400 System 340 VOC DTM Alkyd Enamel outperforms other brands in corrosion resistance and coverage.

applications

  • Single-component, easy-to-use coating for general plant maintenance, including machinery, equipment, pipes, handrails, trim, doors, new construction, OEM and more

features

  • Meets USDA requirements for incidental food contact
  • Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee—maximum corrosion protection
  • accepted for use in federally registered Canadian food facilities
  • VOC<340 g/l
  • High-gloss finish
  • dries tack-free in 2-4 hours
  • one-coat coverage
  • Resists chipping, fading, weathering

compliances

  • 0
Color Group Red
Resin Type Alkyd Enamel
Container Size 5 gal
Finish Gloss
Temperature Rating [Max] 212 °F
Type High Performance, Exterior Paint
Dry Time 2 to 4 hrs
Color Red
Recommended Primer V7400 System Primers
Recoat Time 24 h
Container Type Can
VOC Content <340 g/l
Origin Alkyd Enamel Paints
Weight 43.04 LB
EAN or UPC 20066172732
  • No Air ShippingNo Air Shipping
  • VOC <340VOC <340
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison