- 1 gal Can
- Almond
- A VOC <340g/l rust preventative coating
- Formulated to protect metal surfaces from the ravages of rust and corrosion
description
- Get outstanding protection and color with the lower-VOC version of Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating. Our High Performance V7400 System 340 VOC DTM Alkyd Enamel outperforms other brands in corrosion resistance and coverage.
| Container Size | 1 gal |
| Resin Type | Alkyd Enamel |
| Color | Almond |
| Finish | Gloss |
| Dry Time | 2 to 4 hrs |
| Type | High Performance, Exterior Paint |
| VOC Content | <340 g/l |
| Weight | 9.76 LB |
| EAN or UPC | 20066172657 |

