- Inverted, High Performance Type
- Solvent Base Type
- 18 oz Container Size
- Black Color
- Gloss Finish
description
- Easily designate paths and boundaries with Rust-Oleum High Performance 2300 System Inverted Striping Paint Spray. This solvent-based paint creates crisp, long-lasting lines that withstand weather and wear.
| Color | Black |
| Application Method | Spray |
| Net Fill | 18 oz |
| Origin | Inverted Marking Paints |
| Container Size | 18 oz |
| Base Type | Solvent |
| Color Group | Black |
| Finish | Gloss |
| Type | Inverted, High Performance, Stripping |
| Container Type | Aerosol |
| Dry Time | <10 mins |
| Weight | 1.125 LB |
| EAN or UPC | 20066237882 |
-
No Air Shipping


