- Multi-Purpose Type
- Enamel Resin Type
- 12 oz Container Size
- Light Gray Color
- Gloss Finish
description
- Get fast, high-quality color with Rust-Oleum Industrial Choice® 1600 System Enamel Spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans. Dries to the touch in 12 minutes.
applications
- Use for tools, ducts/vents, ladders, cabinets, lockers, furniture, stenciling
- Recoat within one hour or after 24 hours
features
- For indoor/outdoor industrial-maintenance use
- Resists chipping, fading and peeling
- withstands heat to 200° F
- Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down
- Meets USDA requirements for incidental food contact
includes
- Use for tools, ducts/vents, ladders, cabinets, lockers, furniture, stenciling
- Recoat within one hour or after 24 hours
| Temperature Rating [Max] | 200 °F |
| Container Size | 12 oz |
| Dry Time | 12 mins |
| Color Group | Gray |
| Color | Light Gray |
| Finish | Gloss |
| Type | Multi-Purpose, Spray |
| Low VOC | No |
| Net Fill | 12 oz |
| Origin | Alkyd Enamel Paints |
| Application Method | Spray |
| Container Type | Aerosol |
| Resin Type | Enamel |
| Recoat Time | Within 1 h, or After One Day |
| Weight | 0.75 LB |
| EAN or UPC | 20066132750 |
-
No Air Shipping


