- Epoxy Acrylic Resin Type
- Water Base Type
- 1 gal Container Size
description
- For added protection with Sierra Performance™ epoxies, start with Rust-Oleum S71 Water-based Epoxy Acrylic Primer. This water-based primer contains low VOCs, low HAPs1 and low solvent odor and is ideal for settings where fumes are an issue.
features
- Increases the performance of Sierra Performance™ epoxies
- Specially formulated for spray application
- dries fast—30 minutes to touch
- Superior adhesion, outstanding resistance to chemicals and corrosion
- Easy-to-use, two-component system—order base and activator separately
- Meets USDA requirements for incidental food contact
- Top coat with S60 Water-based Epoxy Maintenance Coating
| Dry Time | 30 mins |
| Base Type | Water |
| Container Size | 1 gal |
| Weight | 7.0 LB |
| EAN or UPC | 20066121426 |

