Skip to content Skip to navigation menu
Ruland Mfg. Co., Inc.CLC-24-24-F

CLC-24-24-F

ONE PIECE CLAMP RIGID COUPLING WITH KEYWAY, BORES 1.500" X 1.500", OD 2 5/8", O
Item #102053374
  • Rigid Coupling, One-Piece Clamp with Keyway, Bores 1.500" x 1.500", OD 2 5/8", OAL 3 7/8", Keyways 3/8" x 3/8", Black Oxide Steel
Ruland Mfg. Co., Inc.CLC-24-24-F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rigid Coupling, One-Piece Clamp with Keyway, Bores 1.500" x 1.500", OD 2 5/8", OAL 3 7/8", Keyways 3/8" x 3/8", Black Oxide Steel

features

  • Does not mar shaft
  • Precision-honed bore on straight-bore couplings
  • Nypatch® anti-vibration hardware
  • Bore tolerance 0.002" to 0.000"
  • More sizes available
Inch/Metric Inch
Coupling Type One Piece
Style One-Piece Clamp w/ Keyway
Bore A 1 1/2 in
Keyway B 3/8 in
Finish Black Oxide
Screw Size 5/16-24
Material Black Oxide Steel
O.D. 2.625 in
Keyway Size 3/8 x 3/8
Length 3 7/8 in
Bore B 1 1/2 in
Keyway With Keyway
Keyway A 3/8 in
Weight 3.744 LB
EAN or UPC 634529001806
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison