- 1 5/16" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Thrust Ring Safety Factor of 4 Pr Lb | 7866 lbf |
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | Axially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 3700 lbf |
| Edge Margin | 0.12 in |
| Clearance Released Over Shaft | 1.67 in |
| Lug Height | 0.183 in |
| Clearance Installed in Groove | 1.67 in |
| Hole Dia. | 0.078 in |
| Series | SH |
| Clearance Expanded Over Shaft | 1.75 in |
| Material | Carbon Spring Steel |
| Load Capacity @ 100 KM | 1950 lbf |
| Load Capacity of Ring | 7866 lbf |
| Shaft Dia. | 1.3125 in |
| Groove Depth | 0.04 in |
| Plating | Phosphate |
| Thickness | 0.05 in |
| Load Capacity [Max] | 1950 lbs |
| RPM Limit | 16500 rpm |
| Weight | 0.017 LB |
| EAN or UPC | 721717022481 |

