- Convertible Retaining Ring Pliers
- for Internal Rings with sizes 29/64" to 1.023" Housing Diameter
- External Rings: 11/16" to 7/8" Shaft Diameter
- -1° Tip Angle
- 0.047" Tip Diameter
description
- Convert quickly and easily from internal to external pliers and back again
features
- Cost effective
- Handle a variety of applications with a minimum number of tools
| Series HO, BHO, VHO Ring Size Range | -45 to -102 |
| Series SHI Ring Size Range | -81 to -100 |
| Series SH, BSH, VSH Ring Size Range | -68 to -87 |
| Clearance Width | Set for Internal Rings/ 1 3/16 in Set for External Rings/ 1 3/8 in |
| Tip Angle | -1 ° |
| Closed Length Standard Tip | 5.625 in |
| Clearance Length | 1 5/8 in |
| Tip Length | 9/32 in |
| Plier Type | Convertible |
| Pliers Closed Width | Set for Internal Rings/ 1 3/4 in Set for External Rings/ 2 9/16 in |
| Series SHF Ring Size Range | -31 to-37 |
| Size Range | External Rings: 11/16 in to 7/8 in Shaft Diameter, Internal Rings: 29/64 in to 1.023 in Housing Diameter |
| Plier Tip Diameter | 0.047 in |
| Series SHR Ring Size Range | -50 to -66 |
| Series HOI Ring Size Range | -106 to -137 |
| Weight | 0.25 LB |
| EAN or UPC | 721717007150 |

