- 9" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Gap Width Ring In Groove | 1.83 in |
| Type | Axially Assembled |
| Clearance Compressed in Housing | 7.63 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thickness | 0.187 in |
| Lug Height | 0.66 in |
| Groove Depth | 0.202 in |
| Clearance Dia. Released In Groove | 8.03 in |
| Plating | Phosphate |
| Load Capacity [Max] | 34000 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 154100 lbf |
| Inch/Metric | Inch |
| Edge Margin | 0.606 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 241367 lbf |
| Hole Dia. | 0.187 in |
| Series | HO |
| Housing Diameter | 9 in |
| Weight | 0.656 LB |
| EAN or UPC | 721717067628 |

