Skip to content Skip to navigation menu
Die Head

97075

Die Head
Item #101508085
  • Right Hand
  • 815A Multi-Size Die Head, Self Opening Type
Die Head
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Hand
  • 815A Multi-Size Die Head, Self Opening Type

description

  • Self-Opening (SO) - RIDGID offers Optional Die Heads for your pipe threading and fabrication setup. Automatic release for repeatable number of threads. They can be quickly adjusted from size to size with manual release.

features

  • Compatible with many RIDGID Power Threading Machines.
  • Constructed out of cast iron for long service life.
  • Uses Universal Die sets (sold separately) for 1/8 to 2-inch pipe.
  • Integral through-head oiling system for peak performance.
  • Semi-Automatic (SA) - Can be quickly adjusted from size to size with manual release.
Right / Left Hand Right Hand
Type 815A Multi-Size Die Head, Self Opening
Weight 12.87 LB
EAN or UPC 95691970756
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison