Skip to content Skip to navigation menu
Ridgid Tool Co.88232

88232

915 ROLL GROOVER
Item #101509620
Ridgid Tool Co.88232
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The RIDGID® 915 Roll Groover is a manual roll groover for in-place field applications. The 915 requires only 3 1/2" of clearance to travel around a pipe and a minimum of 2 3/4" of exposed pipe for grooving. With the appropriate roll sets, the 915 can groove from 1 1/4" to 12" pipe, the widest range in its class! The 915’s cast-in handle allows for easy transport or chaining the groover down to prevent theft. The 915 is a must for service work crews.

features

  • Lightweight compact design makes it ideal for in-place field applications.
  • Built-in depth setting gauge for quicker set-up and more accurate grooves.
  • Ratchet wrench w/90˚ bend in the handle makes grooving easier.
  • Designed for easy roll change.
  • Cast in handle for easy transport and securing when not in use.
  • Included Ratchet - 90˚ bend-in handle makes grooving easier.
Weight 25.0 LB
EAN or UPC 95691882325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison