features
- Double wall and beveled side edges
- 45mm ball bearing slides (loading capacity: 30kg per drawer)
- Auto-return function and quick lock function on all drawers
- Perforated square hole accessory system on both side flat panels for additional storage
- 2.5mm EVA drawer linings
- Barrel lock with key
- Roll Cab 7 Drw 27" A Series
- Durable powder-coated coating protects against scratches and marring
| Weight | 42.13 LB |
| EAN or UPC | 95691831651 |

