
- WRENCH, EZ CHANGE FAUCET-TRAD
description
- RIDGID® EZ Change Plumber Wrench Faucet Tool is the one tool for common faucet installations and sink strainers. Quickly and easily install new fixtures with certainty. Unique cubed insert provides a variety of common nut sizes. Ideal for most common 2, 3, 4, and 6 tab mounting nuts. Wrench for tight shut-off valves. Retainer for 3 or 4 slot strainer baskets. 5/8" deep welled socket for many single hole mountings. Short body for clearance in tight spaces.
features
- Cubed Insert - Reinforced Body For Hard to Break Fasteners. ⅝”, ¾”, ⅞”, & 1” Wrenches For Supply Lines and Clamp Nuts.
- Cylindrical Insert - ⅝” Deep Welled Sock For Common Faucet Design. 3 & 4 Slot Strainer Basket Retainer.
- Plastic Insert - Reinforced Body For Hard To Break Fasteners. 2, 3, 4 & 6 Tab Faucet Nut Wrench.
- Will this tool work on all faucets? For the most part yes, most faucets that use mounting nuts use common nut sizes. There are slots to accommodate various tab nuts.
- Is this tool made to remove frozen nuts? The tool is made to common nut torque requirements.
- 2, 3, 4 & 6 Tab Faucet Nut Wrench.
- Will this tool work on all faucets? - For the most part yes, most faucets that use mounting nuts use common nut sizes. There are slots to accommodate various tab nuts.
Weight | 2.5 LB |
EAN or UPC | 95691570031 |
