Skip to content Skip to navigation menu
Ridgid Tool Co.52093

52093

KIT, RE 6+3 HEADS+LIO
Item #116521310
  • KIT, RE 6+3 HEADS+LIO
Ridgid Tool Co.52093
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • KIT, RE 6+3 HEADS+LIO

description

  • The RE 6 Electrical Tool, featuring the patent-pending RIDGID QuickChange System™, incorporates a moveable collar that lets contractors quickly and easily switch between three rugged, interchangeable heads with 360° rotation: the SC-60C Scissor Cutter Head
  • the 4P-6 4PIN™ Dieless Crimp Head and the PH-60B Knockout Punch Head. The RE 6 eliminates the need to carry multiple, dedicated tools to the jobsite or completely switch from one tool to the next, which increases efficiency and maximizes productivity.

features

  • Automatic ram retraction once a cycle is completed on cut and crimp functions.
  • Bright white LED workspaceillumination light.
  • Designed for cutting up to 750 kcmil (MCM) copper/aluminum building wire.
  • Punches up to 4" holes in 12 gauge mild steel and 14 gauge stainless steel.
  • Classified to UL 1976 for copper connectors and wire from #8AWG to 750 kcmil (MCM) and aluminum connectors and wire from #8AWG to 500 kcmil (MCM).
Weight 41.0 LB
EAN or UPC 95691520937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison