
- 2.7" Color LCD (320x240 Resolution)
- 4 LEDs
- 4 xAA batteries
- Cable 4 ft
description
- The micro CA-25 features a 17 mm aluminum imager head with 4 ultra-bright LED lights, bringing superior image quality to its 2.7” Color LCD Screen. It also features Video Out for transferring live images to external devices and 180° Digital Image Rotation for getting upright images. Included with the micro CA-25 in a hard shell plastic case are a hook, magnet, mirror and RCA cable.
features
- Push button controls simplify operation.
- Includes a durable blow-molded case for protective storage and transportation
- Anodized, durable aluminum camera head.
- Maximum 4-foot cable reach for small jobs.
- Includes mirror, hook, RCA cable and magnet attachments.
includes
- Mirror
- Hook and magnet
- Blow molded case
Power Source | (4) AA Batteries |
Cable Length | 4 ft |
Weight | 4.85 LB |
EAN or UPC | 95691400437 |
