Skip to content Skip to navigation menu
Die Heads

37395

Die Heads
Item #102216569
  • 3/4" NPT Pipe Size
  • Model 12-R
  • Alloy RH
Die Heads
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" NPT Pipe Size
  • Model 12-R
  • Alloy RH

description

  • All die heads complete come with selected dies and are set at the factory. Die heads require assembly with supplied dies.

features

  • Dependable, heavy-duty construction.
  • Easily locks into threader for secure operation.
  • Alloy die is easy to replace.
Pipe Size 0.75 in
Model No. 12-R
Weight 4.09 LB
EAN or UPC 95691373953
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison