Skip to content Skip to navigation menu
Die Set

36505

Die Set
Item #102102655
  • Die Set
Die Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Die Set

description

  • RIDGID® Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies. All Threader Sets use same 12-R Dies in Die Head.

features

  • Simple design for easy operation.
  • Comes with 1/8, 1/4, 3/8 ½, ¾ & 1, 1-1/4, 1-1/2 & 2-inch die heads.
  • Dependable, heavy-duty construction.
  • 16 teeth for a short handle swing
  • All sizes of die heads fit in the ratchet without any additional pieces.
Weight 54.75 LB
EAN or UPC 95691365057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison