
- Ratchet Action Plastic Pipe & Tubing Cutter
description
- The Large Diameter Ratcheting Plastic Pipe and Tubing Cutter expands RIDGID®’s product offering for plastic pipe specific tools. The advanced blade design combined with the ratcheting mechanism work together to reduce the amount of hand force needed to cut through hard plastic material.A quick-change blade pin enables the user to change blades in a matter of seconds without tools, saving valuable time and increasing productivity. This pin also ensures that there will be no lost clips or misplaced screws during a blade change.
applications
- Easily cuts plastic pipe and tubing such as PVC and CPVC, as well as PEX, polyethylene, polybutylene and rubber hose
features
- Provides a clean, square, burrless cut.
- X-CEL® quick-change blade.
- Cuts plastic pipes 1/8 to 2-3/8-inches in diameter.
- Quick-change blade system saves valuable time and increases productivity.
- Durable aluminum construction for long service life.
Capacity | 1 1/2 in to 2 3/8 in |
Weight | 1.59 LB |
EAN or UPC | 95691300881 |
