Skip to content Skip to navigation menu
Ridgid Tool Co.26643

26643

VAC VF3500 3 LAYER FILTER 4050
Item #101434439
Ridgid Tool Co.26643
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The RIDGID 3-Layer fine dust replacement filter features 3 layers of filtering material that captures particles too small to be seen by the naked eye. The pleated design offers a large surface area to trap superfine dust and dirt. Designed for use with wet dry vacuums.

features

  • Captures 99% of all particles 1/2 micron and larger
  • Great for picking up cold fireplace ash, fine dust and everyday dirt
  • Fits RIDGID vacuums 3 to 4.5 gallons
  • Fully washable and reusable
Weight 0.61 LB
EAN or UPC 95691266439
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison