Skip to content Skip to navigation menu
Link-BeltSSG2E20L

SSG2E20L

1 1/4 in Intermediate Duty Setscrew Locking Single Lip Ball Bearing
Item #104451627
  • 1 1/4 in Bore Diameter
  • Setscrew Shaft Locking
  • Single Lip
Link-BeltSSG2E20L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4 in Bore Diameter
  • Setscrew Shaft Locking
  • Single Lip

description

  • SSG2E20L Unmounted Replacement Bearings Ball Bearings

features

  • 1 1/4" Unmounted Ball Bearing
  • Intermediate Duty
  • Setscrew Locking
  • Single Lip Contact Seal
  • Stainless Steel Bearing
Weight 0.63 LB
EAN or UPC 698210076740
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison