
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 1 15/16" Shaft
- 2 1/4" Base to Center
- 6 1/4" Bolt Centers
Series | B22400 |
Bolt Holes | 2 |
Base Width | 2 1/2 in |
Housing Height | 4 9/16 in |
Inch/Metric | Inch |
Center of Bearing to Front of Inner Ring | 1 29/32 in |
Size Code | B432 |
Housing Width | 2 1/2 in |
Bolt Hole Spacing - Width | N/A |
Bolt Hole Spacing | 6 1/4 in |
Collar Extension | 21/32 in |
Locking Device | Setscrew Locking Collar |
Mounted Unit Duty | Heavy-Duty |
Base Length | 8 3/8 in |
Housing Material | Cast Iron |
Bearing Type | Spherical Roller Bearing |
Seal Type | Heavy Contact Seals |
Lubrication | Relubricatable |
Overall Width | 3 1/8 in |
Pillow Block Type | Thru-Bolt |
End Type | Open End |
Bearing Design | Expansion |
Bolt Hole Length | 15/16 in |
Length Through Bore | 3.125 in |
Center of Bearing to End of Cover | 2 9/32 in |
Base Height | 1 3/8 in |
Collar O.D. | 2 15/16 in |
Housing Construction | 1 Piece |
RPM [Max] | 2150 rpm |
Bolt Size | 5/8 in |
Shaft Dia. | 1.9375 in |
Weight | 11.0 LB |
EAN or UPC | 662327111342 |
