Renold Jeffrey Chain
60SA1ROLLER LK
60A1S640 - ONE SIDE, 1 HOLE, ROLLER LINK, RIVETED CONSTRUCTION, CARBON
Item #105761919
- 60 Chain
- Straight - One Side
- 1 Hole
- Roller Link
- Riveted Construction
| Chain Pitch | 0.75 in |
| No. of Strands Across | 1 |
| Hole Height from Center of Roller or Pin | 0.719 in |
| Attachment | Straight - One Side |
| Chain No. | 60 |
| Part Type | SA1 |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| No. of Holes | 1 |
| Type | Roller Link |
| Hole Dia. | 0.203 in |
| Weight | 0.082 LB |
| EAN or UPC | 6623900537243 |
