Thomson Industries
ADJ-81420-OH
Adjustable Diameter Precision Steel Ball Bushing® Bearing
Item #104846141
- 0.5" Bore
- Adjustable Diameter
- Adjustable Diameter Precision Steel Ball Bushing Bearing w/Oil Hole
features
- Adjustability provides minimum clearance for improvements in positioning and repeatability
- High operating temperature capability
- Can be mounted in a customized housing
- All-steel construction for increased rigidity
| Distance Between O-Rings | N/A |
| Type of Bearing | Ball |
| Self Aligning | No |
| Static Load Rating [Max] | 3e-037 lbf |
| Length | 1 1/4 in |
| Center to Shaft | N/A |
| Seals | None |
| Preload | N/A |
| Seal Material | N/A |
| O.D. | 0.875 in |
| Shaft Dia. | 0.5 in |
| Length Thru Mounting Hole | N/A |
| Trunion Type | N/A |
| Inch/Metric | Inch |
| Distance Between Retaining Rings | 0.959 in |
| Retaining Ring Groove Width | 0.046 in |
| Accuracy Class | Precision |
| Recommended Shafting Class | L |
| Corrosion Resistant | Optional |
| Dynamic Load Rating | 85 lbf |
| Material | Hardened Steel |
| Style of Bearing | Closed, Adjustable |
| Mounting Hole Size | N/A |
| Weight | 0.08 LB |
