Skip to content Skip to navigation menu
Thomson Industries3L RL

3L RL

3" L CLASS 178" LG SHAFTING
Item #104931177
  • 3" dia
  • Class L
  • Carbon Steel
  • Standard Finish
  • 204" Long (Random Length)
  • Precision Ground Linear Shaft
+ Show More + Show Less
Thomson Industries3L RL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" dia
  • Class L
  • Carbon Steel
  • Standard Finish
  • 204" Long (Random Length)

features

  • Surface finish 12 Ra microinch
  • Case hardness 60 HRC minimum
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
Shaft Dia. [Min] 2.9983 in
Hardness Depth 0.1 in
Shaft Dia. [Max] 2.9992 in
Shaft Dia. 3 in
Hardened Yes
Weight per Inch 2.003 lb
Finish Standard
Length 204 in
Material Alloy Steel
Nominal Size 3 in
Class L
Random Length Yes
Weight 408.61 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison