- 3/16 Inch , Class L, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Nominal Size | 3/16 in |
| Shaft Dia. | 0.1875 in |
| Weight per Inch | 0.008 lb |
| Random Length | Yes |
| Class | L |
| Material | Alloy Steel |
| Diameter Tolerance [Min] | 0.1865 in |
| Hardened | Yes |
| Diameter Tolerance [Max] | 0.1870 in |
| Length | 22 in |
| Finish | Standard |
| Hardness Depth | 0.027 in |
| Weight | 0.19 LB |

