- 1" dia
- Class D
- Carbon Steel
- Standard Finish
- 178" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Random Length | Yes |
| Class | D |
| Material | Alloy Steel |
| Hardness Depth | 0.08 in |
| Shaft Dia. [Max] | 1.0003 in |
| Weight per Inch | 0.222 lb |
| Length | 178 in |
| Finish | Standard |
| Nominal Size | 1 in |
| Shaft Dia. [Min] | 1 in |
| Shaft Dia. | 1 in |
| Hardened | Yes |
| Weight | 39.52 LB |

