- 16 mm dia
- Class M
- 15 ft Long (Random Length)
- Stainless Steel
- Precision Ground Linear Shaft
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-resistant
| Hardened | Yes |
| Finish | Standard |
| Shaft Dia. [Min] | 0.6295 in |
| Weight per Inch | 0.088 lb |
| Shaft Dia. [Max] | 0.6299 in |
| Random Length | Yes |
| Nominal Size | 16 mm |
| Class | M |
| Shaft Dia. | 16 mm |
| Length | 180 in |
| Material | 440 Stainless Steel |
| Hardness Depth | 0.04 in |
| Weight | 15.84 LB |

