- 12mm dia
- Class M
- 166" Long (Random Length)
- 440 Stainless Steel
- Precision Ground Linear Shaft
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-resistant
| Finish | Standard |
| Material | 440 Stainless Steel |
| Shaft Dia. [Min] | 0.472 in |
| Length | 166 in |
| Hardness Depth | 0.04 in |
| Nominal Size | 12 mm |
| Weight per Inch | 0.05 lb |
| Random Length | Yes |
| Class | M |
| Shaft Dia. | 12 mm |
| Shaft Dia. [Max] | 0.4724 in |
| Hardened | Yes |
| Weight | 0.052 LB |

