- 10 mm dia
- Class M
- Alloy Steel
- 166" Long (Random Length)
- Precision Ground Linear Shaft
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Shaft Dia. | 10 mm |
| Nominal Size | 10 mm |
| Material | Alloy Steel |
| Hardened | Yes |
| Class | M |
| Shaft Dia. [Max] | 0.3937 in |
| Weight per Inch | 0.035 lb |
| Length | 166 in |
| Finish | Standard |
| Hardness Depth | 0.027 in |
| Shaft Dia. [Min] | 0.3932 in |
| Random Length | Yes |
| Weight | 5.88 LB |

