features
- ValuTrac Straight section for tab chain.
- Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties.
- Used with 882 series 7 1/2 inch wide chain.
| Style | Tab Style, Carry or Return Straight Track |
| Module Width | 7.5 in |
| Rivet No. | N/A |
| Height | 1.188 in |
| Length | 3 ft |
| Material | NOLU-BR |
| Radius | N/A |
| Chain Series | 882 |
| Width | 8 in |
| Weight | 8.35 LB |
| EAN or UPC | 787405305489 |

