features
- ValuTrac Straight section for tab chain.
- Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties.
- Used with 882 series 4 1/2 inch wide chain.
| Rivet No. | N/A |
| Material | NOLU-BR |
| Length | 6 ft |
| Module Width | 3.75 in, 4.5 in |
| Width | 5 in |
| Style | Tab Style, Carry or Return Straight Track |
| Chain Series | 882 |
| Height | 1.188 in |
| Radius | N/A |
| Weight | 8.0 LB |
| EAN or UPC | 787405305465 |

