features
- Two Piece Curved Wear Strip for tab chain.
- White UHMW material
- 18 inch radius.
- Used with 879, 880, and 881 series 3 1/4 inch wide tab chains.
| Module Width | 3.25 in |
| Material | UHMW-PE |
| Rivet No. | VG750-1 |
| Width | 1 1/2 in |
| Length | N/A |
| Style | Tab |
| Radius | 18 in |
| Height | 3/8 in |
| Chain Series | 880, 881, 879 |
| Weight | 1.08 LB |
| EAN or UPC | 787405278363 |

