- VG-621S Component Series
- Stainless Steel Material
- 3/4 Rod Ø (in)
- 3/4 Rod 2 Ø (in)
features
- Connects two round rods at 90 degrees.
- VG-621NN is supplied with lock washers and nuts on both sides for holding rodsin place when less frequent adjustments are necessary.
- Stainless steel body, polyamide knobs with brass inserts.
- Stainless steel hardware.
- Rods not included.
- Heavy duty stainless steel cross block.
| Hardware Type | Heavy Duty Cross Block |
| Length | 3.600 in |
| Rod Size | 3/4 in |
| No. of Mounting Holes | 2 |
| Material | Stainless Steel |
| Kit Includes | 2 Nuts |
| Height | 1 1/4 in |
| Degree of Connection | 90 ° |
| Accessory Holder Bore | None |
| Weight | 0.5 LB |
| EAN or UPC | 787405261228 |

