- VG-621S Component Series
- Stainless Steel Material
- 5/8 Rod Ø (in)
- 3/4 Rod 2 Ø (in)
features
- Heavy duty stainless steel cross block.
- Connects two round rods at 90 degrees.
- VG-621NK features a hand knob on one side aand a nut with lock washer on the other side.
- The hand knob side is ideal for frequent adjustments while the lock washer and nut side is suited to more permanent positioning.
- Stainless steel body, polyamide knobs with brass inserts.
- Stainless steel hardware.
- Rods not included.
| Accessory Holder Bore | None |
| Hardware Type | Heavy Duty Cross Block |
| Height | 2 in |
| Rod Size | 5/8 in, 3/4 in |
| Length | 3.900 in |
| Material | Stainless Steel |
| Kit Includes | Knob, Nut |
| Degree of Connection | 90 ° |
| No. of Mounting Holes | 2 |
| Weight | 0.6 LB |
| EAN or UPC | 787405261181 |

