- VG-621 Component Series
- POLYAMIDE Material
- 5/8 Rod Ø (in)
- 5/8 Rod 2 Ø (in)
features
- Heavy duty cross block.
- Connects two round rods at 90 degrees.
- VG-621NN is supplied with lock washers and nuts on both sides for holding rodsin place when less frequent adjustments are necessary.
- Polyamide body and knobs with brass inserts.
- Stainless steel hardware.
- Rods not included.
| Hardware Type | Heavy Duty Cross Block |
| Degree of Connection | 90 ° |
| Height | 1.410 in |
| Kit Includes | 2 Nuts |
| Rod Size | 5/8 in |
| Accessory Holder Bore | None |
| Length | 3.400 in |
| Material | POLYAMIDE |
| No. of Mounting Holes | 2 |
| Weight | 0.3 LB |
| EAN or UPC | 787405260931 |

