- VG-618 Component Series
- POLYAMIDE Material
- 1/2 Rod Ø (in)
features
- Reinforced polyamide body with stainless steel fasteners.
- Used to hold many types of accessories onto 1/2 inch support rods. A variety of bore sizes are available.
| Rod Size | 1/2 in |
| Height | 1.170 in |
| Material | POLYAMIDE |
| Mounting Holes Length Center to Center | 1 in |
| No. of Mounting Holes | 1 |
| Degree of Connection | 90 ° |
| Length | 2.300 in |
| Accessory Holder Bore | 5/8" |
| Kit Includes | Accessory Holder Only |
| Hardware Type | Accessory Holder |
| Weight | 0.1 LB |
| EAN or UPC | 787405260726 |

