- VG-615 Component Series
- POLYAMIDE Material
- 1/2 Rod Ø (in)
features
- The assembly for holding sensors is available with 1/2 inch support rods and corresponding attachments.
- The accessory holder attachment is available in a variety of bore sizes as shown in the part number table.
| Kit Includes | 2 Rods, Cross Block, T-Clamp, Accessory Holder |
| Hardware Type | Sensor Mounting Assy. |
| Rod Size | 1/2 in |
| Degree of Connection | 90 ° |
| Material | POLYAMIDE |
| Height | 6 in |
| No. of Mounting Holes | 2 |
| Accessory Holder Bore | 3/4" |
| Length | 6 in |
| Weight | 0.6 LB |
| EAN or UPC | 787405260528 |

