- VG-614 Component Series
- POLYAMIDE Material
features
- Reinforced polyamide body with stainless steel fasteners.
- Used to hold reflectors using a cap screw and nut or press fit clip onto 1/2 inch support rods.
| Hardware Type | Reflector Mount |
| Rod Size | 1/2 in |
| Accessory Holder Bore | 0.23" |
| Length | 1.170 in |
| Material | POLYAMIDE |
| No. of Mounting Holes | 2 |
| Kit Includes | Clamp w/ Fasteners |
| Height | 2.300 in |
| Degree of Connection | 90 ° |
| Mounting Height | 1 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405260467 |

