- VG-612 Component Series
- Stainless Steel Material
features
- Stainless Steel
- Accurately positions sensors and reflectors.
- Use with VG-022-01 rail clamp for ideal sensor mounting and quick adjustment, above or below guide rail.
| Rod Size | N/A |
| Hardware Type | Sensor Mount |
| Height | 3 1/2 in |
| Material | Stainless Steel |
| Degree of Connection | 90 ° |
| No. of Mounting Holes | 1 |
| Kit Includes | Mount Plate Only |
| Accessory Holder Bore | 12 mm |
| Length | 1 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405260399 |

