- VG-592 Component Series
- 1/2-13 Thread (in)
- Stainless Steel Material
features
- Solid Zinc plated base.
- Socket style leveler for equipment and machine support requiring a metal leveler.
| Overall Height | 1.13 in |
| Thread Type | UNC |
| Static Load Rating (Pounds) | 5000 lb |
| Base Dia. | 1.88 in |
| No. of Holes in Base | 0 |
| Thread Size | 1/2 |
| Articulation | 15° |
| Material | Stainless Steel |
| Base Diameter (in) | 1.88 |
| Recommended Vibration Pad | None |
| Threads per Inch | 13 |
| Component Series | VG-592 |
| Static Load Rating [Max] | 5000 lbf |
| Stem Material | Zinc Plated |
| Thread (in) | 1/2-13 |
| Base Material | Zinc Plated Steel |
| Measurement System | Imperial |
| Weight | 0.4 LB |
| EAN or UPC | 787405258501 |

