- VG-520 Component Series
- Support Leveler Leveler Type
- 7000 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem.
- Heavy duty machinery support with adjusting nut welded to stem.
| Base Dia. | 4.84 in |
| Component Series | VG-520 |
| Max. Recommended Static Load | 7000 |
| Static Load Rating [Max] | 7000 lbf |
| Vibration PAD | VG-514 / VG-514N |
| Base Height (in) | 0.67 |
| Lag Hole Diameter (in) | 0.52 |
| Leveler Type | Support Leveler |
| Part Length (in) | 10.07 |
| Articulation | 2° |
| Measurement System | Metric |
| Material | POLYAMIDE |
| Type | 520 |
| No. of Holes in Base | 2 |
| Stem Material | Stainless Steel |
| Base Material | Reinforced Polyamide |
| Spindle Length (in) | 7.46 |
| Lag Hole Center Distance (in) | 3.88 |
| Base Diameter (in) | 4.84 |
| Overall Height | 10.07 in |
| Recommended Vibration Pad | VG514 |
| Thread Size | M20 |
| Static Load Rating (Pounds) | 7000 lb |
| Base Height with Pad (in) | 0.89 |
| Weight | 1.6 LB |
| EAN or UPC | 787405249325 |

