Skip to content Skip to navigation menu
System PlastVG52002S34L7

VG52002S34L7

ADJ LEVELER W/ANCHOR HOLE 3/4-10SS
Item #101651600
  • VG-520 Component Series
  • 3/4-10 Thread (in)
  • Support Leveler Leveler Type
  • 7000 Max. Recommended Static Load
  • POLYAMIDE Material
System PlastVG52002S34L7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • VG-520 Component Series
  • 3/4-10 Thread (in)
  • Support Leveler Leveler Type
  • 7000 Max. Recommended Static Load
  • POLYAMIDE Material

features

  • Reinforced polyamide base, stainless steel stem.
  • Heavy duty machinery support with adjusting nut welded to stem.
Threads per Inch 10
Spindle Length (in) 4.87
Measurement System Imperial
Base Dia. 4.84 in
Thread (in) 3/4-10
Lag Hole Center Distance (in) 3.88
Lag Hole Diameter (in) 0.52
Static Load Rating (Pounds) 7000 lb
Type 520
Base Material Reinforced Polyamide
Base Height (in) 0.67
No. of Holes in Base 2
Base Height with Pad (in) 0.89
Max. Recommended Static Load 7000
Leveler Type Support Leveler
Base Diameter (in) 4.84
Thread Size 3/4
Articulation
Stem Material Stainless Steel
Part Length (in) 7.48
Vibration PAD VG-514 / VG-514N
Static Load Rating [Max] 7000 lbf
Thread Type UNC
Recommended Vibration Pad VG514
Overall Height 7.48 in
Component Series VG-520
Material POLYAMIDE
Weight 1.3 LB
EAN or UPC 787405249271
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison