- VG-520 Component Series
- 1-8 Thread (in)
- Support Leveler Leveler Type
- 7000 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, zinc plated stem.
- Heavy duty machinery support with adjusting nut welded to stem.
| Spindle Length (in) | 7.46 |
| Material | POLYAMIDE |
| Lag Hole Center Distance (in) | 3.88 |
| Part Length (in) | 10.07 |
| Thread (in) | 1-8 |
| Vibration PAD | VG-514 / VG-514N |
| Base Diameter (in) | 4.84 |
| Stem Material | Zinc Plated |
| Type | 520 |
| Base Height (in) | 0.67 |
| Max. Recommended Static Load | 7000 |
| Measurement System | Imperial |
| Lag Hole Diameter (in) | 0.52 |
| Base Height with Pad (in) | 0.89 |
| Leveler Type | Support Leveler |
| Component Series | VG-520 |
| Weight | 2.4 LB |
| EAN or UPC | 787405248243 |

